- S Size
- Natural Color
| Stitching | Nylon |
| Thumb | Straight |
| Size | S |
| Grade | Superior |
| Cuff | Slip-On |
| Hide | Top Grain Cowhide |
| Chromiumvi Free | Yes |
| Color | Natural |
| Glove Size | Small |
| Chromium VI Free | Yes |
| Wash Instructions | Do Not Wash |
| Construction | Cut-and-Sewn |
| Weight | 0.27 LB |
| EAN or UPC | 616314008399 |

