- XL Size
- Natural Color
| Construction | Cut-and-Sewn |
| Chromiumvi Free | Yes |
| Wash Instructions | Do Not Wash |
| Size | XL |
| Thumb | Keystone |
| Stitching | Nylon |
| Glove Size | X-Large |
| Hide | Top Grain Cowhide |
| Cuff | Slip-On |
| Color | Natural |
| Grade | Economy |
| Chromium VI Free | Yes |
| Weight | 0.33 LB |
| EAN or UPC | 616314086205 |

