- Large Size
- Regular Grade
| Stitching | Kevlar |
| Hide | Top Grain Cowhide |
| Thumb | Wing |
| Color | Natural |
| Chromium VI Free | Yes |
| Cuff | Slip-on |
| Weight | 0.31 LB |
| EAN or UPC | 616314015540 |
| Stitching | Kevlar |
| Hide | Top Grain Cowhide |
| Thumb | Wing |
| Color | Natural |
| Chromium VI Free | Yes |
| Cuff | Slip-on |
| Weight | 0.31 LB |
| EAN or UPC | 616314015540 |