- Small Size
- Regular Grade
| Cuff | Slip-on |
| Chromium VI Free | Yes |
| Stitching | Kevlar |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Thumb | Wing |
| Weight | 0.29 LB |
| EAN or UPC | 616314015526 |
| Cuff | Slip-on |
| Chromium VI Free | Yes |
| Stitching | Kevlar |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Thumb | Wing |
| Weight | 0.29 LB |
| EAN or UPC | 616314015526 |