- X-Large Size
- Regular Grade
| Thumb | Wing |
| Chromium VI Free | Yes |
| Color | Natural |
| Stitching | Kevlar |
| Cuff | Slip-on |
| Hide | Top Grain Cowhide |
| Weight | 0.33 LB |
| EAN or UPC | 616314015557 |
| Thumb | Wing |
| Chromium VI Free | Yes |
| Color | Natural |
| Stitching | Kevlar |
| Cuff | Slip-on |
| Hide | Top Grain Cowhide |
| Weight | 0.33 LB |
| EAN or UPC | 616314015557 |