- Top Grain Cowhide Drivers, Regular Grade, Keystone Thumb
- Large
- Natural
- Cowhide Leather
applications
- Use in construction, machine operation, light-duty welding, utility work, farming, roping and many other general applications
features
- Consistent grading and superior workmanship
- Excellent dexterity and abrasion resistance
- All leather top grain cowhide construction
- Wide range of styles, patterns and grades for use in a broad range of applications
- Styles with keystone thumb patterns provide extra comfort and wear
| Glove Size | Large |
| Color Code | Brown |
| Length | 9.800 in |
| Thumb | Keystone |
| Material | Cowhide Leather |
| Type | Regular Grade |
| Cuff Type | Slip-On |
| Thumb Type | Keystone |
| Thickness | 1 mm |
| Usage | Construction, Machine Operation, Light Duty Welding, Utility Work, Farming |
| Color | Natural |
| Weight | 0.356 LB |

