- Large Size
- Regular Grade Cowhide Leather
- Keystone Thumb
- Slip-On Cuff Style
- Natural Color
applications
- Use in construction, machine operation, light-duty welding, utility work, farming, roping and many other general applications
features
- Consistent grading and superior workmanship
- Excellent dexterity and abrasion resistance
- All leather top grain cowhide construction
- Wide range of styles, patterns and grades for use in a broad range of applications
- Styles with keystone thumb patterns provide extra comfort and wear
| Grade | Regular |
| Hide | Top Grain Cowhide |
| Size | L |
| Chromium VI Free | Yes |
| Wash Instructions | Do Not Wash |
| Thumb | Keystone |
| Leather Type | Cowhide |
| Cuff | Slip-On |
| Construction | Cut-and-Sewn |
| Material | Cowhide |
| Stitching | Nylon |
| Color | Natural |
| Glove Size | Large |
| Cuff Style | Slip-On |
| Chromiumvi Free | Yes |
| Weight | 3.12 LB |
| EAN or UPC | 616314008474 |

