- XS Size
- Natural Color
| Chromiumvi Free | Yes |
| Thumb | Keystone |
| Grade | Regular |
| Stitching | Nylon |
| Size | XS |
| Wash Instructions | Do Not Wash |
| Chromium VI Free | Yes |
| Color | Natural |
| Construction | Cut-and-Sewn |
| Glove Size | X-Small |
| Cuff | Slip-On |
| Hide | Top Grain Cowhide |
| Weight | 0.2 LB |
| EAN or UPC | 616314057472 |

