- 3XL Size
- Natural Color
| Stitching | Nylon |
| Hide | Top Grain Cowhide |
| Chromium VI Free | Yes |
| Grade | Regular |
| Cuff | Slip-On |
| Color | Natural |
| Wash Instructions | Do Not Wash |
| Size | 3XL |
| Glove Size | 3X-Large |
| Thumb | Keystone |
| Construction | Cut-and-Sewn |
| Chromiumvi Free | Yes |
| Weight | 4.87 LB |
| EAN or UPC | 616314123719 |

