- L Size
- Natural Color
| Cuff | Slip-On |
| Hide | Top Grain Cowhide |
| Chromiumvi Free | Yes |
| Stitching | Nylon |
| Construction | Cut-and-Sewn, Hi-Vis Fingertips |
| Glove Size | Large |
| Size | L |
| Wash Instructions | Do Not Wash |
| Color | Natural |
| Chromium VI Free | Yes |
| Thumb | Keystone |
| Grade | Regular |
| Weight | 0.27 LB |
| EAN or UPC | 616314116810 |

