- XL Size
- Natural Color
| Glove Size | X-Large |
| Size | XL |
| Stitching | Kevlar |
| Thumb | Keystone |
| Cuff | Slip-On |
| Wash Instructions | Do Not Wash |
| Grade | Regular |
| Chromium VI Free | Yes |
| Construction | Cut-and-Sewn |
| Chromiumvi Free | Yes |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Weight | 0.34 LB |
| EAN or UPC | 616314008610 |

