- L Size
- Natural Color
applications
- Construction
- Machine operation
- Utility work
- Farming
- Roping
features
- Top grain cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip on styling to provide good fit and comfort
- Straight thumb increases comfort in closed fisted work
- Elastic closure sewn inside glove for safety and comfort
- Cotton color binding denotes sizing
| Chromium VI Free | Yes |
| Type | Cowhide - Keystone Thumb |
| Glove Size | Large |
| Stitching | Nylon |
| Size | L |
| Cuff | Slip-On |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Construction | Cut-and-Sewn |
| Wash Instructions | Do Not Wash |
| Grade | Superior |
| Thumb | Keystone |
| Chromiumvi Free | Yes |
| Weight | 0.5 LB |
| EAN or UPC | 616314008511 |

