- L Size
- Natural Color
| Thumb | Keystone |
| Chromium VI Free | Yes |
| Cuff | Slip-On |
| Wash Instructions | Do Not Wash |
| Hide | Top Grain Cowhide |
| Size | L |
| Stitching | Nylon |
| Construction | Cut-and-Sewn |
| Chromiumvi Free | Yes |
| Glove Size | Large |
| Color | Natural |
| Grade | Superior |
| Weight | 0.3 LB |
| EAN or UPC | 616314051500 |

