- XL Size
- Natural Color
| Color | Natural |
| Cuff | Slip-On |
| Chromiumvi Free | Yes |
| Hide | Top Grain Cowhide |
| Wash Instructions | Do Not Wash |
| Glove Size | X-Large |
| Grade | Superior |
| Thumb | Keystone |
| Size | XL |
| Construction | Cut-and-Sewn |
| Chromium VI Free | Yes |
| Stitching | Nylon |
| Weight | 0.31 LB |
| EAN or UPC | 616314051517 |

