- XS Size
- Natural Color
| Chromium VI Free | Yes |
| Chromiumvi Free | Yes |
| Stitching | Nylon |
| Construction | Cut-and-Sewn |
| Size | XS |
| Glove Size | X-Small |
| Grade | Superior |
| Cuff | Slip-On |
| Thumb | Keystone |
| Wash Instructions | Do Not Wash |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Weight | 0.23 LB |
| EAN or UPC | 616314065705 |

