- M Size
- Tan Color
| Glove Size | Medium |
| Color | Tan |
| Thumb | Straight |
| Construction | Cut-and-Sewn |
| Stitching | Nylon |
| Size | M |
| Cuff | Slip-On |
| Grade | Regular |
| Hide | Split Cowhide |
| Wash Instructions | Do Not Wash |
| Weight | 0.29 LB |
| EAN or UPC | 616314015618 |
| Glove Size | Medium |
| Color | Tan |
| Thumb | Straight |
| Construction | Cut-and-Sewn |
| Stitching | Nylon |
| Size | M |
| Cuff | Slip-On |
| Grade | Regular |
| Hide | Split Cowhide |
| Wash Instructions | Do Not Wash |
| Weight | 0.29 LB |
| EAN or UPC | 616314015618 |