- XL Size
- Tan Color
| Stitching | Nylon |
| Size | XL |
| Wash Instructions | Do Not Wash |
| Thumb | Straight |
| Grade | Regular |
| Glove Size | X-Large |
| Color | Tan |
| Construction | Cut-and-Sewn |
| Cuff | Slip-On |
| Hide | Split Cowhide |
| Weight | 0.34 LB |
| EAN or UPC | 616314015632 |
| Stitching | Nylon |
| Size | XL |
| Wash Instructions | Do Not Wash |
| Thumb | Straight |
| Grade | Regular |
| Glove Size | X-Large |
| Color | Tan |
| Construction | Cut-and-Sewn |
| Cuff | Slip-On |
| Hide | Split Cowhide |
| Weight | 0.34 LB |
| EAN or UPC | 616314015632 |