- M Size
- Gray Color
| Chromiumvi Free | Yes |
| Color | Gray |
| Cuff | Slip-On |
| Hide | Split Cowhide |
| Stitching | Nylon |
| Glove Size | Medium |
| Wash Instructions | Do Not Wash |
| Size | M |
| Chromium VI Free | Yes |
| Construction | Cut-and-Sewn |
| Grade | Premium |
| Thumb | Keystone |
| Weight | 0.31 LB |
| EAN or UPC | 616314008726 |

