- S Size
- Gray Color
| Thumb | Keystone |
| Size | S |
| Color | Gray |
| Cuff | Slip-On |
| Stitching | Nylon |
| Grade | Premium |
| Hide | Split Cowhide |
| Wash Instructions | Do Not Wash |
| Chromium VI Free | Yes |
| Glove Size | Small |
| Chromiumvi Free | Yes |
| Construction | Cut-and-Sewn |
| Weight | 0.27 LB |
| EAN or UPC | 616314008719 |

