- White Color
| Thickness | 3.5 mil |
| Polymer | Latex |
| Powder Free | Yes |
| Color | White |
| Standard | 21 CFR |
| Size | M |
| Grip | Textured |
| Weight | 18.0 LB |
| EAN or UPC | 616314279065 |
| Thickness | 3.5 mil |
| Polymer | Latex |
| Powder Free | Yes |
| Color | White |
| Standard | 21 CFR |
| Size | M |
| Grip | Textured |
| Weight | 18.0 LB |
| EAN or UPC | 616314279065 |