- White Color
| Size | S |
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Standard | 21 CFR |
| Polymer | Latex |
| Color | White |
| Grip | Textured |
| Weight | 15.0 LB |
| EAN or UPC | 616314279072 |
| Size | S |
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Standard | 21 CFR |
| Polymer | Latex |
| Color | White |
| Grip | Textured |
| Weight | 15.0 LB |
| EAN or UPC | 616314279072 |