- White Color
| Color | White |
| Thickness | 3.5 mil |
| Grip | Textured |
| Size | XL |
| Standard | 21 CFR |
| Powder Free | Yes |
| Polymer | Latex |
| Weight | 21.0 LB |
| EAN or UPC | 616314279089 |
| Color | White |
| Thickness | 3.5 mil |
| Grip | Textured |
| Size | XL |
| Standard | 21 CFR |
| Powder Free | Yes |
| Polymer | Latex |
| Weight | 21.0 LB |
| EAN or UPC | 616314279089 |