- Large Size
- Economy Grade Pigskin Leather
- Straight Thumb
- Slip-On Cuff Style
- Natural Color
applications
- Construction
- Machine operation
- Utility work
- Farming
- Roping
features
- Will return to its original pliability even after being soaked in water
| Leather Type | Pigskin |
| Glove Size | Large |
| Construction | Cut-and-Sewn |
| Material | Pigskin |
| Cuff Style | Slip-On |
| Stitching | Nylon |
| Cuff | Slip-On |
| Grade | Economy |
| Thumb | Straight |
| Size | L |
| Wash Instructions | Do Not Wash |
| Color | Natural |
| Type | Pigskin - Keystone Thumb |
| Hide | Top Grain Pigskin |
| Weight | 2.57 LB |
| EAN or UPC | 616314008771 |
-
Prop 65


