- L Size
- Natural Color
| Cuff | Slip-On |
| Construction | Cut-and-Sewn |
| Stitching | Nylon |
| Wash Instructions | Do Not Wash |
| Hide | Top Grain Pigskin |
| Thumb | Straight |
| Grade | Premium |
| Size | L |
| Color | Natural |
| Glove Size | Large |
| Weight | 0.29 LB |
| EAN or UPC | 616314008856 |
| Cuff | Slip-On |
| Construction | Cut-and-Sewn |
| Stitching | Nylon |
| Wash Instructions | Do Not Wash |
| Hide | Top Grain Pigskin |
| Thumb | Straight |
| Grade | Premium |
| Size | L |
| Color | Natural |
| Glove Size | Large |
| Weight | 0.29 LB |
| EAN or UPC | 616314008856 |