- M Size
- Natural Color
| Hide | Top Grain Pigskin |
| Color | Natural |
| Cuff | Slip-On |
| Size | M |
| Stitching | Nylon |
| Thumb | Keystone |
| Construction | Cut-and-Sewn |
| Grade | Industry |
| Wash Instructions | Do Not Wash |
| Glove Size | Medium |
| Weight | 0.27 LB |
| EAN or UPC | 616314048739 |
| Hide | Top Grain Pigskin |
| Color | Natural |
| Cuff | Slip-On |
| Size | M |
| Stitching | Nylon |
| Thumb | Keystone |
| Construction | Cut-and-Sewn |
| Grade | Industry |
| Wash Instructions | Do Not Wash |
| Glove Size | Medium |
| Weight | 0.27 LB |
| EAN or UPC | 616314048739 |