- 2XL Size
- Natural Color
| Thumb | Keystone |
| Glove Size | 2X-Large |
| Wash Instructions | Do Not Wash |
| Grade | Industry |
| Size | 2XL |
| Cuff | Slip-On |
| Construction | Cut-and-Sewn |
| Stitching | Nylon |
| Color | Natural |
| Hide | Top Grain Pigskin |
| Weight | 3.96 LB |
| EAN or UPC | 616314154522 |
| Thumb | Keystone |
| Glove Size | 2X-Large |
| Wash Instructions | Do Not Wash |
| Grade | Industry |
| Size | 2XL |
| Cuff | Slip-On |
| Construction | Cut-and-Sewn |
| Stitching | Nylon |
| Color | Natural |
| Hide | Top Grain Pigskin |
| Weight | 3.96 LB |
| EAN or UPC | 616314154522 |