- 3XL Size
- Natural Color
| Cuff | Slip-On |
| Size | 3XL |
| Stitching | Nylon |
| Hide | Top Grain Pigskin |
| Construction | Cut-and-Sewn |
| Glove Size | 3X-Large |
| Color | Natural |
| Thumb | Keystone |
| Grade | Industry |
| Wash Instructions | Do Not Wash |
| Weight | 4.18 LB |
| EAN or UPC | 616314154539 |
| Cuff | Slip-On |
| Size | 3XL |
| Stitching | Nylon |
| Hide | Top Grain Pigskin |
| Construction | Cut-and-Sewn |
| Glove Size | 3X-Large |
| Color | Natural |
| Thumb | Keystone |
| Grade | Industry |
| Wash Instructions | Do Not Wash |
| Weight | 4.18 LB |
| EAN or UPC | 616314154539 |