- Medium Size
- Industry Grade
| Hide | Top Grain Pigskin |
| Stitching | Nylon |
| Back | Split Cowhide Leather |
| Thumb | Keystone |
| Color | Natural |
| Weight | 2.86 LB |
| EAN or UPC | 616314160219 |
| Hide | Top Grain Pigskin |
| Stitching | Nylon |
| Back | Split Cowhide Leather |
| Thumb | Keystone |
| Color | Natural |
| Weight | 2.86 LB |
| EAN or UPC | 616314160219 |