- Small Size
- Industry Grade
| Hide | Top Grain Pigskin |
| Color | Natural |
| Back | Split Cowhide Leather |
| Thumb | Keystone |
| Stitching | Nylon |
| Weight | 2.64 LB |
| EAN or UPC | 616314160226 |
| Hide | Top Grain Pigskin |
| Color | Natural |
| Back | Split Cowhide Leather |
| Thumb | Keystone |
| Stitching | Nylon |
| Weight | 2.64 LB |
| EAN or UPC | 616314160226 |