- X-Large Size
- Industry Grade
| Color | Natural |
| Back | Split Cowhide Leather |
| Hide | Top Grain Pigskin |
| Stitching | Nylon |
| Thumb | Keystone |
| Weight | 3.3 LB |
| EAN or UPC | 616314160233 |
| Color | Natural |
| Back | Split Cowhide Leather |
| Hide | Top Grain Pigskin |
| Stitching | Nylon |
| Thumb | Keystone |
| Weight | 3.3 LB |
| EAN or UPC | 616314160233 |