- L Size
- Natural Color
| Size | L |
| Thumb | Keystone |
| Wash Instructions | Do Not Wash |
| Cuff | Slip-On |
| Grade | Economy |
| Color | Natural |
| Hide | Top Grain Pigskin |
| Construction | Cut-and-Sewn |
| Stitching | Nylon |
| Glove Size | Large |
| Weight | 0.25 LB |
| EAN or UPC | 616314008818 |
| Size | L |
| Thumb | Keystone |
| Wash Instructions | Do Not Wash |
| Cuff | Slip-On |
| Grade | Economy |
| Color | Natural |
| Hide | Top Grain Pigskin |
| Construction | Cut-and-Sewn |
| Stitching | Nylon |
| Glove Size | Large |
| Weight | 0.25 LB |
| EAN or UPC | 616314008818 |