- S Size
- Natural Color
| Construction | Cut-and-Sewn |
| Hide | Top Grain Pigskin |
| Stitching | Nylon |
| Cuff | Slip-On |
| Size | S |
| Color | Natural |
| Wash Instructions | Do Not Wash |
| Grade | Economy |
| Glove Size | Small |
| Thumb | Keystone |
| Weight | 0.22 LB |
| EAN or UPC | 616314008795 |
| Construction | Cut-and-Sewn |
| Hide | Top Grain Pigskin |
| Stitching | Nylon |
| Cuff | Slip-On |
| Size | S |
| Color | Natural |
| Wash Instructions | Do Not Wash |
| Grade | Economy |
| Glove Size | Small |
| Thumb | Keystone |
| Weight | 0.22 LB |
| EAN or UPC | 616314008795 |