- XL Size
- Natural Color
| Hide | Top Grain Pigskin |
| Wash Instructions | Do Not Wash |
| Glove Size | X-Large |
| Construction | Cut-and-Sewn |
| Size | XL |
| Thumb | Keystone |
| Cuff | Slip-On |
| Stitching | Nylon |
| Color | Natural |
| Grade | Economy |
| Weight | 0.29 LB |
| EAN or UPC | 616314008825 |
| Hide | Top Grain Pigskin |
| Wash Instructions | Do Not Wash |
| Glove Size | X-Large |
| Construction | Cut-and-Sewn |
| Size | XL |
| Thumb | Keystone |
| Cuff | Slip-On |
| Stitching | Nylon |
| Color | Natural |
| Grade | Economy |
| Weight | 0.29 LB |
| EAN or UPC | 616314008825 |