Skip to content Skip to navigation menu
Gold Medium Sleeve

7000/M

Gold Medium Sleeve
Item #117166544
  • Gold
  • Medium
Gold Medium Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gold
  • Medium

description

  • Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

features

  • Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Stitched with Kevlar® adding strength and burn resistance
  • Anodized snaps reinforced with leather do not corrode and prevent flashback
  • Adjustable snaps on wrist and collar for a custom fit
  • Soapstone pockets on sleeves
  • Coordinates with bib
Size M
Clothing Type Sleeves
Color Gold
Weight 0.99 LB
EAN or UPC 662909003560
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison