Skip to content Skip to navigation menu
Gold 14 in Sleeve

7001/14

Gold 14 in Sleeve
Item #117166546
  • Gold
  • 14 in Size
Gold 14 in Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gold
  • 14 in Size

description

  • Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

features

  • Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Stitched with Kevlar® adding strength and burn resistance
  • Anodized snaps reinforced with leather do not corrode and prevent flashback
  • Adjustable cotton strap for a custom fit
  • Coordinates with cape sleeve
Size 14 in
Color Gold
Clothing Type Bib Aprons
Weight 0.19 LB
EAN or UPC 662909003652
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison