- 2X-Large Size
- Gold Color
description
- Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- Constructed of specially tanned split leather for added heat resistance and protection from sparks
- Stitched with Kevlar® adding strength and burn resistance
- Anodized snaps reinforced with leather do not corrode and prevent flashback
- Adjustable snaps on wrist and collar for a custom fit
- 1 exterior lower flap pocket
- Soapstone pockets on sleeves
| Color | Gold |
| Fabric | 0 |
| Clothing Type | Jackets |
| Size | 2XL |
| Weight | 0.82 LB |
| EAN or UPC | 662909003751 |

