- M Size
description
- Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening.
features
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless polyester knit shell is comfortable and flexible
- Ergonomic shaped curved finger pattern
- Breathable back for comfort
| Gauge | 10 |
| Wash Temperature | 104 ⁰F |
| EN 388 | 2131 |
| Coating Coverage | Palm & Fingers |
| Grip | Crinkle. |
| Size | M |
| Color | Dark Gray |
| Coating Color | Blue |
| Color2 | Gray |
| EN 388 2016 | 2131 |
| Glove Size | Medium |
| Dry Instructions | Tumble Dry |
| Liner Material | Polyester |
| Construction | Coated Seamless Knit |
| EN 388 A | 2 |
| Cuff | Knit Wrist |
| EN 388 T | 3 |
| Wash Instructions | Machine Wash |
| Standard | EN 388 2131, EN 388 2016 2131X, EN 388 A 2, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1350 |
| EN 388 P | 1 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Coating | Latex |
| EN 388 C | 1 |
| Weight | 2.08 LB |
| EAN or UPC | 662909059246 |

