- 24 in Width
- 36 in Length
- Gold Color
description
- Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- Constructed of specially tanned split leather for added heat resistance and protection from sparks
- Stitched with Kevlar® adding strength and burn resistance
- Anodized snaps reinforced with leather do not corrode and prevent flashback
- 2 external chest pockets
- Adjustable cotton straps with side release buckles for a custom fit
- Sizes available in 24"x 36" & 24"x 42"
| Length | 36 in |
| Width | 24 in |
| Color | Gold |
| Size | 36 in |
| Clothing Type | Bib Aprons |
| Weight | 0.33 LB |
| EAN or UPC | 662909003843 |

