- 24 in Width
- 42 in Length
- Gold Color
description
- Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- Constructed of specially tanned split leather for added heat resistance and protection from sparks
- Stitched with Kevlar® adding strength and burn resistance
- Anodized snaps reinforced with leather do not corrode and prevent flashback
- 2 external chest pockets
- Adjustable cotton straps with side release buckles for a custom fit
- Available in sizes 24"x 36", 24"x 42", & 24"x 48"
| Width | 24 in |
| Clothing Type | Bib Aprons |
| Size | 42 in |
| Length | 42 in |
| Color | Gold |
| Weight | 0.33 LB |
| EAN or UPC | 662909003874 |

