- 24 in Width
- 24 in Length
- Gold Color
description
- Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- Constructed of specially tanned split leather for added heat resistance and protection from sparks
- Stitched with Kevlar® adding strength and burn resistance
- Adjustable cotton strap with side release buckles for a custom fit
- Available in sizes 24"x 18" & 24"x 24"
| Color | Gold |
| Size | 24 in x 24 in |
| Clothing Type | Aprons |
| Length | 24 in |
| Width | 24 in |
| Weight | 0.36 LB |
| EAN or UPC | 662909003928 |

