- Gold
- 18 in Size
description
- Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- Constructed of specially tanned split leather for added heat resistance and protection from sparks
- Stitched with Kevlar® adding strength and burn resistance
- Anodized snaps reinforced with leather do not corrode and prevent flashback
- Adjustable buckles and snaps for a custom fit
| Clothing Type | Sleeves |
| Size | 18 in |
| Color | Gold |
| Weight | 0.45 LB |
| EAN or UPC | 662909003973 |

