Skip to content Skip to navigation menu
Gold One Size Socks

7030

Gold One Size Socks
Item #118320175
  • One Size
Gold One Size Socks
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size

description

  • Leather shoe protectors specially tanned for heat resistance protects from spark and spatter. Ankle high with adjustable leather straps and snaps. Double layer leather and rivets at toe ensure long life of garment.

features

  • Heat resistant tan split cowhide
  • Leather protects against spark and offers extended wear
  • Sewn with Kevlar® thread for strength and durability
  • Double layer Leather and rivets at toe ensure long life of garment
  • Adjustable leather straps with buckles and snaps for secure fit
  • Ankle high
Color Natural
Clothing Type Boot Covers
Size OS
Weight 0.76 LB
EAN or UPC 662909003959
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison