- X-Large Size
- Green Color
- Snap Closure
description
- Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- 9 oz. green FR treated 100% cotton twill fabric protects from light sparks.
- Anodized snaps do not corrode and prevent flashback
- Adjustable clasp at wrists for a custom fit
- 1 interior pocket
| Pockets | 1 |
| Wash Instructions | Machine Wash |
| Standard | ASTM D6413, Taa Comp |
| Color | Green |
| Size | XL |
| Closure Type | Snap |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Pocket Type | Internal Pocket |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 140 ⁰F |
| Clothing Type | Jackets |
| Bleach | Do Not Bleach |
| Fabric | Cotton, Twill |
| Weight | 0.26 LB |
| EAN or UPC | 662909078223 |

