- 18 in Size
- Green Color
description
- Ideal for applications where low heat and light spark protection is needed, such as welding, aerospace, metal fabrication and automotive.
features
- 9 oz. FR treated 100% cotton twill fabric
- Flame resistant and washable
- Offers protection in low heat and light spark applications
- Blousy fit to protect from an open flame or high heat applications
- Elastic ends provides a snug fit and helps eliminate debris from entering the sleeve
| Color | Green |
| Wash Instructions | Machine Wash |
| Wash Temperature | 140 ⁰F |
| Clothing Type | Sleeves |
| Standard | ASTM D6413, Taa Comp |
| Size | 18 in |
| Sustainability | Reusable/Launderable |
| Fabric | Cotton, Twill |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Weight | 0.15 LB |
| EAN or UPC | 662909004727 |

