- 24 in Width
- 36 in Length
- Green Color
description
- Ideal use for light welding
features
- FR treated 9 oz. green 100% twill cotton fabric protects chest and torso from sparks
- Adjustable shoulder straps for a custom fit
- 24x36"
| Length | 36 in |
| Width | 24 in |
| Standard | ASTM D6413 |
| Color | Green |
| Bleach | Do Not Bleach |
| Closure Type | Buckle |
| Size | 24 in x 36 in |
| Fabric | Cotton |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Clothing Type | Bib Aprons |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Wash Temperature | 140 ⁰F |
| Weight | 0.37 LB |
| EAN or UPC | 662909004734 |

