- Small Size
- Green
- Black
- Navy
- Orange
description
- Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- FR treated 9 oz. green 100% cotton sateen fabric protects from sparks
- Anodized snaps with leather reinforcement do not corrode and prevent flashback
- 1 interior lower pocket
- Black pop-up welders collar with snap closure
- Scribe/Soapstone pocket on left sleeve
| Clothing Type | Jackets |
| Wash Instructions | Machine Wash |
| Wash Temperature | 140 ⁰F |
| Fabric | Sateen |
| Closure Type | Snap |
| Pocket Type | Internal Pocket |
| Size | S |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Color | Green |
| Dry Clean | Dry-Clean |
| Dry Temperature | Medium Heat |
| Standard | ASTM D6413, Taa Comp |
| Pockets | 2 |
| Weight | 15.87 LB |
| EAN or UPC | 662909004253 |

