- Green
- Medium
description
- Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- 9 oz. FR treated green cotton sateen fabric protects from light sparks.
- Anodized snaps do not corrode and prevent flashback
- Adjustable cotton strap for a custom fit
- Coordinates with bib
| Color | Green |
| Size | M |
| Clothing Type | Sleeves |
| Fabric | Cotton Twill |
| Sustainability | Reusable/Launderable |
| Standard | ASTM D6413, Taa Comp |
| Weight | 0.05 LB |
| EAN or UPC | 662909004352 |

