- 14 in Size
- Green Color
- Snap Closure
description
- Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- 9 oz. FR treated green cotton sateen fabric protects from light sparks.
- Adjustable cotton back strap for custom fit
- 6 snap attachments along the width of bib
- Coordinates with cape sleeve
- 14" or 20" length offered
| Bleach | Do Not Bleach |
| Closure Type | Snap |
| Standard | ASTM D6413, Taa Comp |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Clothing Type | Bib Aprons |
| Color | Green |
| Wash Temperature | 140 ⁰F |
| Fabric | Cotton |
| Size | 14 in |
| Wash Instructions | Machine Wash |
| Weight | 0.02 LB |
| EAN or UPC | 662909004444 |

