- Hi-Vis Green Color
- X-Large Glove Size
- Nitrile Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
| Coating Color | Black |
| Gauge | 13 |
| Cut Level | A3 |
| Standard | EN 388 2016 4X43CX, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1243, ANSI Cut 3, ANSI Cut 9 A3 |
| Color | Hi-Vis Green |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Size | XL |
| Wash Temperature | 104 ⁰F |
| Coating Coverage | Palm & Fingers |
| Coating | Nitrile |
| Silicone Free | Yes |
| Grip | Foam |
| Construction | Coated Seamless Knit |
| Cuff | Knit Wrist |
| Liner Material | PolyKor |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| CRH | 7:2 |
| Dry Temperature | Low Heat |
| Glove Size | X-Large |
| Wash Instructions | Machine Wash |
| Weight | 0.16 LB |
| EAN or UPC | 662909073242 |

