- 23 in Size
- Green Color
- Elastic Closure
description
- Ideal for applications where low heat and light spark protection is needed, such as welding, aerospace, metal fabrication and automotive.
features
- FR treated 9 oz. green 100% cotton sateen fabric offers protection in low heat and light spark applications
- Blousy fit to protect from an open flame or high heat applications
- 3/4" elastic ends provides a comfortable, snug fit and helps eliminate debris from entering the sleeve
- Available in lengths 18" or 23"
| Color | Green |
| Clothing Type | Sleeves |
| Fabric | Cotton Twill |
| Closure Type | Elastic |
| Size | 23 in |
| Standard | ASTM D6413 |
| Sustainability | Reusable/Launderable |
| Weight | 0.3 LB |
| EAN or UPC | 662909004666 |

